Shop All Enclosure Parts
Taymac
Rigid Lr Assembly, Stamped Alum., 4"
Mfr # RLR400
Zoro # G3758507
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7.660 in
- Height 5.59 in
- Type LR Type Conduit Bodies
- Configuration LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # RLR400
- Zoro # G3758507
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 7.660 in |
Height | 5.59 in |
Length | 15.65 in |
Dimensions | 15.65 in x 7.66 in x 5.59 in |
Each - Width | 7.660 in |
Trade Size | 4 in |
Details
Material | Aluminum |
Item | Rigid Lr Assembly,Stamped Alum.,4" |
Type | LR Type Conduit Bodies |
Configuration | LR |
Cubic Capacity | 323. cu.in |
Standard | UL Listed |
Certified Listed | UL Listed |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Product Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid Lr Assembly,Stamped Alum.,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2X)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- Taymac Enclosure Parts