Shop All Enclosure Parts
Taymac
Rigid Lr Assembly, Stamped Alum., 3"
Mfr # RLR300
Zoro # G3758559
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4.53 in
- Width 5.890 in
- Length 12.83 in
- Trade Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # RLR300
- Zoro # G3758559
- UPC # 92326213394
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 4.53 in |
Width | 5.890 in |
Length | 12.83 in |
Trade Size | 3 in |
Each - Width | 5.890 in |
Dimensions | 12.83 in x 5.89 in x 4.53 in |
Details
Material | Aluminum |
Item | Rigid Lr Assembly,Stamped Alum.,3" |
Conduit Type | Rigid/IMC |
Type | LR Type Conduit Bodies |
Nema Rating | NEMA 3R |
Configuration | LR |
Certified Listed | UL Listed |
Cubic Capacity | 179. cu.in |
Fitting Type | Conduit Bodies |
Standard | UL Listed |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid Lr Assembly,Stamped Alum.,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 60A (DPF222RP)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W (APWK138NF)
- Taymac Enclosure Parts