Shop All Enclosure Parts
Taymac
Rigid Lr Assembly, Stamped Alum., 3-1/2"
Mfr # RLR350
Zoro # G3758489
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5.59 in
- Width 7.660 in
- Length 15.65 in
- Dimensions 15.65 in x 7.66 in x 5.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLR350
- Zoro # G3758489
- UPC # 00092326213400
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 5.59 in |
Width | 7.660 in |
Length | 15.65 in |
Dimensions | 15.65 in x 7.66 in x 5.59 in |
Trade Size | 3-1/2 in |
Each - Width | 7.660 in |
Details
Material | Aluminum |
Item | Rigid Lr Assembly,Stamped Alum.,3-1/2" |
Certified Listed | UL Listed |
Type | LR Type Conduit Bodies |
Fitting Type | Conduit Bodies |
Cubic Capacity | 323. cu.in |
Conduit Type | Rigid/IMC |
Configuration | LR |
Nema Rating | NEMA 3R |
Standard | UL Listed |
Product Type | Conduit Bodies |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid Lr Assembly,Stamped Alum.,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKD010)
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- WIEGMANN Padlock Kit (WAPLKJIC)
- Taymac Enclosure Parts