Shop All Enclosure Parts
Taymac
Rigid Lr Assembly, Stamped Alum., 2-1/2"
Mfr # RLR250
Zoro # G3758583
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.890 in
- Height 3.98 in
- Length 12.83 in
- Type LR Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLR250
- Zoro # G3758583
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.890 in |
Height | 3.98 in |
Length | 12.83 in |
Dimensions | 12.83 in x 5.89 in x 3.98 in |
Trade Size | 2-1/2 in |
Each - Width | 5.890 in |
Details
Material | Aluminum |
Item | Rigid Lr Assembly,Stamped Alum.,2-1/2" |
Type | LR Type Conduit Bodies |
Certified Listed | UL Listed |
Cubic Capacity | 157. cu.in |
Fitting Type | Conduit Bodies |
Configuration | LR |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Conduit Type | Rigid/IMC |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid Lr Assembly,Stamped Alum.,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125RP)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, Clear, 100 PK (509223-100)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- GARDNER BENDER Knockout Seal, 2-1/2", PK10 (KO707)
- Taymac Enclosure Parts