Shop All Enclosure Parts
Taymac
Rigid Ll Type Body, 4"
Mfr # LL400
Zoro # G3759283
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7.657 in
- Height 5.591 in
- Nema Rating NEMA 3R
- Each - Width 7.657 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LL400
- Zoro # G3759283
- UPC # 00837654063361
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 7.657 in |
Height | 5.591 in |
Each - Width | 7.657 in |
Trade Size | 4 in |
Dimensions | 15.65 in x 7.657 in x 5.591 in |
Length | 15.65 in |
Details
Material | Aluminum |
Item | Rigid Ll Type Body,4" |
Nema Rating | NEMA 3R |
Product Type | Conduit Bodies |
Fitting Type | Conduit Bodies |
Configuration | LL |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Conduit Type | Rigid/IMC |
Type | LL Type Conduit Bodies |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Rigid Ll Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 15A, 600V AC, Non-Indicating (KLDR015)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- Taymac Enclosure Parts