Shop All Enclosure Parts
Taymac
Rigid Ll Type Body, 3-1/2"
Mfr # LL350
Zoro # G3759277
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5.591 in
- Width 7.657 in
- Trade Size 3-1/2 in
- Nema Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LL350
- Zoro # G3759277
- UPC # 50169816882
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 5.591 in |
Width | 7.657 in |
Trade Size | 3-1/2 in |
Each - Width | 7.657 in |
Length | 15.65 in |
Dimensions | 15.65 in x 7.657 in x 5.591 in |
Details
Material | Aluminum |
Item | Rigid Ll Type Body,3-1/2" |
Nema Rating | NEMA 3R |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Product Type | Conduit Bodies |
Fitting Type | Conduit Bodies |
Configuration | LL |
Type | LL Type Conduit Bodies |
Conduit Type | Rigid/IMC |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
NEC | Compliant |
Description
Rigid Ll Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- LEVITON Circuit Breaker Enclosure, LDC, 30 Spaces (LDC30)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- GE Thermal Unit, 16.00A (CR123H186B)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- Taymac Enclosure Parts