Shop All Enclosure Parts
Taymac
Rigid Ll Assembly, Stamped Alum., 4"
Mfr # RLL400
Zoro # G3758531
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5.59 in
- Width 7.660 in
- Cubic Capacity 323. cu.in
- Trade Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLL400
- Zoro # G3758531
- UPC # 92326213318
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 5.59 in |
Width | 7.660 in |
Trade Size | 4 in |
Dimensions | 15.65 in x 7.66 in x 5.59 in |
Length | 15.65 in |
Each - Width | 7.660 in |
Details
Material | Aluminum |
Item | Rigid Ll Assembly,Stamped Alum.,4" |
Cubic Capacity | 323. cu.in |
Configuration | LL |
Product Type | Conduit Bodies |
Standard | UL Listed |
Fitting Type | Conduit Bodies |
Type | LL Type Conduit Bodies |
Certified Listed | UL Listed |
Conduit Type | Rigid/IMC |
Nema Rating | NEMA 3R |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid Ll Assembly,Stamped Alum.,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- Taymac Enclosure Parts