Shop All Enclosure Parts
Taymac
Rigid Ll Assembly, Stamped Alum., 3"
Mfr # RLL300
Zoro # G3758839
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4.53 in
- Width 5.890 in
- Dimensions 12.83 in x 5.89 in x 4.53 in
- Type LL Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLL300
- Zoro # G3758839
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 4.53 in |
Width | 5.890 in |
Dimensions | 12.83 in x 5.89 in x 4.53 in |
Each - Width | 5.890 in |
Trade Size | 3 in |
Length | 12.83 in |
Details
Material | Aluminum |
Item | Rigid Ll Assembly,Stamped Alum.,3" |
Type | LL Type Conduit Bodies |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed |
Cubic Capacity | 179. cu.in |
Fitting Type | Conduit Bodies |
Product Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
Configuration | LL |
Standard | UL Listed |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid Ll Assembly,Stamped Alum.,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- MERSEN CC Class, ATQR Series, Time-Delay, 1/10A, 600V AC, Non-Indicating (ATQR1/10)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, SS (ASPBSS)
- Taymac Enclosure Parts