Shop All Enclosure Parts
Taymac
Rigid Ll Assembly, Stamped Alum., 2-1/2"
Mfr # RLL250
Zoro # G3758723
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.890 in
- Height 3.98 in
- Trade Size 2-1/2 in
- Fitting Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLL250
- Zoro # G3758723
- UPC # 00009232621328
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.890 in |
Height | 3.98 in |
Trade Size | 2-1/2 in |
Dimensions | 12.83 in x 5.89 in x 3.98 in |
Each - Width | 5.890 in |
Length | 12.83 in |
Details
Material | Aluminum |
Item | Rigid Ll Assembly,Stamped Alum.,2-1/2" |
Fitting Type | Conduit Bodies |
Cubic Capacity | 157.4 cu.in |
Type | LL Type Conduit Bodies |
Certified Listed | UL Listed |
Conduit Type | Rigid/IMC |
Standard | UL Listed |
Product Type | Conduit Bodies |
Configuration | LL |
Nema Rating | NEMA 3R |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid Ll Assembly,Stamped Alum.,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- Taymac Enclosure Parts