Shop All Enclosure Parts
Taymac
Rigid Lb Type Body, 4"
Mfr # LB400
Zoro # G3758988
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.551 in
- Height 7.087 in
- Length 15.65 in
- Type LB Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LB400
- Zoro # G3758988
- UPC # 00837654063224
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.551 in |
Height | 7.087 in |
Length | 15.65 in |
Each - Width | 5.551 in |
Trade Size | 4 in |
Dimensions | 15.65 in x 5.551 in x 7.087 in |
Details
Material | Aluminum |
Item | Rigid Lb Type Body,4" |
Type | LB Type Conduit Bodies |
Configuration | LB |
Fitting Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
Product Type | Conduit Bodies |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Nema Rating | NEMA 3R |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Rigid Lb Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- SANITUBE Long Plain Bevel Seat Ferrule, 1-1/2" Od T304 (14A4-150)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- Taymac Enclosure Parts