Shop All Enclosure Parts
Taymac
Rigid Lb Type Body, 2-1/2"
Mfr # LB250
Zoro # G3758918
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4.488 in
- Height 5.315 in
- Each - Width 4.488 in
- Application For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LB250
- Zoro # G3758918
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 4.488 in |
Height | 5.315 in |
Each - Width | 4.488 in |
Length | 12.835 in |
Dimensions | 12.835 in x 4.488 in x 5.315 in |
Trade Size | 2-1/2 in |
Details
Material | Aluminum |
Item | Rigid Lb Type Body,2-1/2" |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Configuration | LB |
Type | LB Type Conduit Bodies |
Fitting Type | Conduit Bodies |
Product Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
Nema Rating | NEMA 3R |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Rigid Lb Type Body,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- Taymac Enclosure Parts