Shop All Enclosure Parts
Taymac
Rigid Lb Assembly, Stamped Steel, 3"
Mfr # RLB300
Zoro # G3758428
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4.490 in
- Height 5.91 in
- Dimensions 12.83 in x 4.49 in x 5.91 in
- Length 12.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # RLB300
- Zoro # G3758428
- UPC # 92326213110
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 4.490 in |
Height | 5.91 in |
Dimensions | 12.83 in x 4.49 in x 5.91 in |
Length | 12.83 in |
Trade Size | 3 in |
Each - Width | 4.490 in |
Details
Material | Aluminum |
Item | Rigid Lb Assembly,Stamped Steel,3" |
Cubic Capacity | 179.8 cu.in |
Certified Listed | UL Listed |
Type | LB Type Conduit Bodies |
Fitting Type | Conduit Bodies |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Configuration | LB |
Conduit Type | Rigid/IMC |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid Lb Assembly,Stamped Steel,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS11B 9001KA1)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- Taymac Enclosure Parts