Shop All Enclosure Covers & Accessories
Taymac
Rigid Lb Assembly, Stamped Steel, 3-1/2"
Mfr # RLB350
Zoro # G3758592
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 7.09 in
- Width 5.550 in
- Length 15.65 in
- Type LB Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLB350
- Zoro # G3758592
- UPC # 92326213127
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.09 in |
Width | 5.550 in |
Length | 15.65 in |
Each - Width | 5.550 in |
Dimensions | 15.65 in x 5.55 in x 7.09 in |
Trade Size | 3-1/2 in |
Details
Item | Rigid Lb Assembly,Stamped Steel,3-1/2" |
Material | Aluminum |
Type | LB Type Conduit Bodies |
Nema Rating | NEMA 3R |
Cubic Capacity | 323.0 cu.in |
Conduit Type | Rigid/IMC |
Certified Listed | UL Listed |
Product Type | Conduit Bodies |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Configuration | LB |
Fitting Type | Conduit Bodies |
Standard | UL Listed |
NEC | Compliant |
Description
Rigid Lb Assembly,Stamped Steel,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFH250603CID)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- ABB 4/0-2 Splt Blt Connector (974B)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- TAYMAC Rigid T Assembly, Stamped Alum., 3" (RLT300)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- Taymac Enclosure Covers & Accessories