Shop All Enclosure Parts
Taymac
Rigid Lb Assembly, Stamped Steel, 2"
Mfr # RLB200
Zoro # G3758321
product price: $24.59
/ea
Sold in multiples of 2 for $49.18
$49.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.41 in
- Width 3.190 in
- Configuration C
- Product Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLB200
- Zoro # G3758321
- UPC # 00092326213172
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 3.41 in |
Width | 3.190 in |
Trade Size | 2 in |
Length | 10.55 in |
Dimensions | 10.55 in x 3.19 in x 3.41 in |
Each - Width | 3.190 in |
Details
Material | Aluminum |
Item | Rigid Lb Assembly,Stamped Steel,2" |
Configuration | C |
Product Type | Conduit Bodies |
Type | C Type Conduit Bodies |
Standard | UL Listed |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Cubic Capacity | 71.4 cu.in |
Conduit Type | Rigid/IMC |
Certified Listed | UL Listed |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid Lb Assembly,Stamped Steel,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12G)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0506)
- Taymac Enclosure Parts