Shop All Enclosure Parts
Taymac
Rigid Lb Assembly, Stamped Steel, 1/2"
Mfr # RLB050
Zoro # G3758358
original price:
$8.79
38% off
new price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.09 in
- Width 1.340 in
- Length 4.31 in
- Type LB Type Conduit Bodies
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLB050
- Zoro # G3758358
- UPC # 92326211918
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 2.09 in |
Width | 1.340 in |
Length | 4.31 in |
Dimensions | 4.31 in x 1.34 in x 2.09 in |
Each - Width | 1.340 in |
Trade Size | 1/2 in |
Details
Item | Rigid Lb Assembly,Stamped Steel,1/2" |
Type | LB Type Conduit Bodies |
Material | Aluminum |
Cubic Capacity | 4.3 cu.in |
Nema Rating | NEMA 3R |
Conduit Type | Rigid/IMC |
Configuration | LB |
Standard | UL Listed |
Certified Listed | UL Listed |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid Lb Assembly,Stamped Steel,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, C Curve (M9F22201)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- Taymac Enclosure Parts