Shop All Enclosure Parts
Taymac
Rigid C Type Body, 3"
Mfr # RC300
Zoro # G3759073
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4.528 in
- Width 4.488 in
- Configuration C
- Length 13.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RC300
- Zoro # G3759073
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 4.528 in |
Width | 4.488 in |
Length | 13.465 in |
Each - Width | 4.488 in |
Dimensions | 13.465 in x 4.488 in x 4.528 in |
Trade Size | 3 in |
Details
Material | Aluminum |
Item | Rigid C Type Body,3" |
Configuration | C |
Product Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
Nema Rating | NEMA 3R |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Fitting Type | Conduit Bodies |
Type | C Type Conduit Bodies |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Rigid C Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T300D13)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue (C3IB6)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- Taymac Enclosure Parts