Shop All Enclosure Parts
Taymac
Rigid C Type Body, 3-1/2"
Mfr # RC350
Zoro # G3759189
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.551 in
- Height 5.591 in
- Configuration C
- Application For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RC350
- Zoro # G3759189
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.551 in |
Height | 5.591 in |
Dimensions | 16.299 in x 5.551 in x 5.591 in |
Trade Size | 3-1/2 in |
Length | 16.299 in |
Each - Width | 5.551 in |
Details
Material | Aluminum |
Item | Rigid C Type Body,3-1/2" |
Configuration | C |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Fitting Type | Conduit Bodies |
Type | C Type Conduit Bodies |
Nema Rating | NEMA 3R |
Product Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
NEC | Compliant |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Description
Rigid C Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- Taymac Enclosure Parts