Shop All Enclosure Parts
Taymac
Rigid C Assembly, Stamped Steel, 4"
Mfr # RLC400
Zoro # G3758787
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5.59 in
- Width 5.550 in
- Configuration C
- Standard UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLC400
- Zoro # G3758787
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 5.59 in |
Width | 5.550 in |
Each - Width | 5.550 in |
Dimensions | 16.3 in x 5.55 in x 5.59 in |
Length | 16.3 in |
Trade Size | 4 in |
Details
Material | Aluminum |
Item | Rigid C Assembly,Stamped Steel,4" |
Configuration | C |
Standard | UL Listed |
Cubic Capacity | 323.0 cu.in |
Conduit Type | Rigid/IMC |
Type | C Type Conduit Bodies |
Certified Listed | UL Listed |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid C Assembly,Stamped Steel,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- MERSEN CC Class, ATQR Series, Time-Delay, 20A, 600V AC, Non-Indicating (ATQR20)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- Taymac Enclosure Parts