Shop All Enclosure Covers & Accessories
Taymac
Rigid C Assembly, Stamped Steel, 3"
Mfr # RLC300
Zoro # G3758741
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4.53 in
- Width 4.490 in
- Length 13.46 in
- Type C Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLC300
- Zoro # G3758741
- UPC # 92326213196
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.53 in |
Width | 4.490 in |
Length | 13.46 in |
Each - Width | 4.490 in |
Trade Size | 3 in |
Dimensions | 13.46 in x 4.49 in x 4.53 in |
Details
Item | Rigid C Assembly,Stamped Steel,3" |
Material | Aluminum |
Type | C Type Conduit Bodies |
Certified Listed | UL Listed |
Cubic Capacity | 179.8 cu.in |
Fitting Type | Conduit Bodies |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Product Type | Conduit Bodies |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Configuration | C |
Conduit Type | Rigid/IMC |
Description
Rigid C Assembly,Stamped Steel,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- LEVITON Polarized 1 outlets Outlet Adapter (00274-000)
- TAYMAC Rigid T Assembly, Stamped Alum., 3" (RLT300)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- Taymac Enclosure Covers & Accessories