Shop All Enclosure Parts
Taymac
Rigid C Assembly, Stamped Steel, 2-1/2"
Mfr # RLC250
Zoro # G3758662
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.98 in
- Width 4.490 in
- Cubic Capacity 157.4 cu.in
- Dimensions 13.46 in x 4.49 in x 3.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLC250
- Zoro # G3758662
- UPC # 92326213189
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 3.98 in |
Width | 4.490 in |
Dimensions | 13.46 in x 4.49 in x 3.98 in |
Trade Size | 2-1/2 in |
Length | 13.46 in |
Each - Width | 4.490 in |
Details
Material | Aluminum |
Item | Rigid C Assembly,Stamped Steel,2-1/2" |
Cubic Capacity | 157.4 cu.in |
Conduit Type | Rigid/IMC |
Certified Listed | UL Listed |
Product Type | Conduit Bodies |
Configuration | C |
Standard | UL Listed |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Type | C Type Conduit Bodies |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid C Assembly,Stamped Steel,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- Taymac Enclosure Parts