Shop All Duplex Straight Blade Receptacles
Taymac
Recptcl/Cvr Dplx Hrz Wp Gry 1G
Mfr # 5712-5WRTR
Zoro # G207071947
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.000 in
- Length 4.57 in
- Box Type 1-Gang
- Height 0.95 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 5712-5WRTR
- Zoro # G207071947
- UPC # 50169995525
- Country of Origin India
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 6.000 in |
Length | 4.57 in |
Height | 0.95 in |
Dimensions | 4.57 in x 2.81 in x 0.95 in |
Each - Width | 6.000 in |
Details
Box Type | 1-Gang |
Material | Aluminum |
Type | Cover |
Color | Gray |
Certified Listed | UL Listed |
Construction | Metallic |
Number of Gang(s) | 1-Gang |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Cover Type | Flip/Snap |
Mounting Method | Horizontal; Device Mount |
Configuration | (1) Duplex |
Product Type | Weatherproof Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32AA)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- Taymac Straight Blade Devices