Shop All Security & Flood Lights
Taymac
Photocell Floodlight Lampholder Kit, 150W
Mfr # LTP233S
Zoro # G4860624
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Includes 2 Lamp Holders , Photo Photo Eye and Round Box, Round Lamp Holder Cover
- Socket Type Standard Medium Base E26
- Mounting Wall Or Ceiling
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LTP233S
- Zoro # G4860624
- UPC # 092326110396
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Surface |
Includes | 2 Lamp Holders , Photo Photo Eye and Round Box, Round Lamp Holder Cover |
Socket Type | Standard Medium Base E26 |
Mounting | Wall Or Ceiling |
Housing Material | Die Cast Aluminum |
Housing Finish | Powder Coated Gray |
Item | Outdoor Lampholder |
Fixture Wattage | 150 W |
Standards | UL Listed |
Type | Incandescent |
Max. Voltage | 120 |
Lamp Included | No |
Voltage | 120V AC |
Light Technology | Incandescent |
Fixture Housing Color | Gray |
Number of Lightheads | 2 |
Description
Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Gray, Light Technology Incandescent, Number of Lightheads 2, Socket Type Standard Medium Base E26, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET LED Direct Wire 4' Tube 4K (60785)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iopa-3P32-Hl-N (IOPA-3P32-HL-N)
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- ILC Replacement for Lithonia Ps300 (PS300 LITHONIA)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- TAYMAC SpikeLight Lampholder Kit, Incndscnt, 150W (SL101B)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- Taymac Security & Flood Lights