Shop All Wall Plates
Taymac
Masque Toggle Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White
Mfr # 4000W
Zoro # G3708807
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size 4-3/4"H x 2.93"Wx 0.32"L
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 4000W
- Zoro # G3708807
- UPC # 00092326101905
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-3/4"H x 2.93"Wx 0.32"L |
Width | 2.930 in |
Length | 0.32 in |
Height | 4.75 in |
Dimensions | 0.32 in x 2.93 in x 4.75 in |
Each - Width | 2.930 in |
Details
Item | Masque Toggle Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Finish | Textured |
Product Type | Wallplates |
Number of Gang(s) | 1-Gang |
Application | Designed for home and commercial use for enhanced ascetics and durability. |
Wall Plate Opening | Toggle |
Series | Toggle |
Finish Type | Textured |
Collection Name | MASQUE® |
Features | Achieve fantastic colors - MASQUE® 2000 Series wall plates are easily painted or wallpapered to match or complement walls; Unbreakable premium plastic wall plates; Won't not crack or distort during installation; Hides outdated, discolored outlets; Includes screw(s) in matching finish |
Description
Masque(R) Wallplate,1-Gang,Toggle,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT505-m)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel (WSS-TTTT)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- Taymac Lighting Controls