Shop All Wall Plates
Taymac
Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White
Mfr # 2670W
Zoro # G3710618
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size 5"H x 3.19"Wx 0.929"L
- Width 4.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # 2670W
- Zoro # G3710618
- UPC # 00050169504260
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5"H x 3.19"Wx 0.929"L |
Width | 4.000 in |
Height | 5 in |
Length | 0.929 in |
Dimensions | 0.929 in x 3.19 in x 5 in |
Each - Width | 4.000 in |
Details
Item | Masque Toggle Decorator Cover |
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Number of Gang(s) | 1-Gang |
Wall Plate Opening | Toggle |
Collection Name | MASQUE® |
Application | Designed to update outdated outlets and switches for a sleek modern look in 2 simple steps. Remove old wall plate and install new wall plate cover. |
Features | No re-wire required; Completely covers old outdated outlets and switches; Polycarbonate material resists wear and tear; Won't crack or distort during installation; Includes screw(s) in matching finish |
Description
Wallplate,1-Gang,Toggle,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- DISCO Stndrd Blade Fuses 25 Amp Wht Type ATO PK5 (1714PK)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- TAYMAC Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White (5000W)
- TAYMAC 4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel (WSS-TTTT)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- Taymac Lighting Controls