Shop All Wall Plates
Taymac
Masque Toggle Cover-Up Adapter, Number of Gangs: 1 Plastic, White
Mfr # AD70W
Zoro # G3708770
original price:
$3.13
7% off
new price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size 4.085"H x 1-1/2"Wx 0.967"L
- Width 3.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # AD70W
- Zoro # G3708770
- UPC # 30092326104358
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.085"H x 1-1/2"Wx 0.967"L |
Width | 3.500 in |
Length | 0.967 in |
Height | 4.085 in |
Dimensions | 0.967 in x 1.5 in x 4.085 in |
Each - Width | 3.500 in |
Details
Item | Masque Toggle Cover-Up Adapter |
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Collection Name | MASQUE 5000 Series |
Style | Toggle Switch Cover-Up |
Product Type | Wallplates |
Features | Achieve fantastic colors - MASQUE® 5000 Series adapters are easily painted or wallpapered to match or complement walls; For use with MASQUE® 5000 Series wall plates; Unbreakable premium plastic; Won't not crack or distort during installation; Hides outdated, discolored outlets and devices |
Description
Masque(R) Toggle Cover-Up Adapter,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24D)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P826I)
- Taymac Wall Plates