Shop All Wall Plates
Taymac
Masque Telephone Adapter Plate, Number of Gangs: 1 Plastic, White
Mfr # AD90W
Zoro # G3708761
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size 4.08"H x 1-1/2"Wx 0.28"L
- Width 1.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # AD90W
- Zoro # G3708761
- UPC # 00092326104364
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.08"H x 1-1/2"Wx 0.28"L |
Width | 1.500 in |
Height | 4.08 in |
Length | 0.28 in |
Dimensions | 0.28 in x 1.5 in x 4.08 in |
Each - Width | 1.500 in |
Details
Item | Masque Telephone Adapter Plate |
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Collection Name | MASQUE 5000 Series |
Style | Telephone Jack |
Product Type | Wallplates |
Features | Achieve fantastic colors - MASQUE® 5000 Series adapters are easily painted or wallpapered to match or complement walls; For use with MASQUE® 5000 Series wall plates; Unbreakable premium plastic; Won't not crack or distort during installation; Hides outdated, discolored outlets and devices |
Description
Masque(R) Telephone Adapter Plate,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- Taymac Lighting Controls