Shop All Wall Plates
Taymac
Masque Decorator Wall Plates, Number of Gangs: 3 Plastic, Textured Finish, White
Mfr # 5550W
Zoro # G3708831
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Plastic
- Finish Textured
- Size 4-3/4"H x 6.6"Wx 0.32"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 5550W
- Zoro # G3708831
- UPC # 50169500972
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-3/4"H x 6.6"Wx 0.32"L |
Length | 0.32 in |
Width | 6.600 in |
Height | 4.75 in |
Each - Width | 6.600 in |
Dimensions | 0.32 in x 6.6 in x 4.75 in |
Details
Item | Masque Decorator Wall Plates |
Number of Gangs | 3 |
Color | White |
Material | Plastic |
Finish | Textured |
Wall Plate Opening | Decorator/Rocker |
Application | Designed for home and commercial use for enhanced ascetics and durability. |
Finish Type | Textured |
Number of Gang(s) | 3-Gang |
Collection Name | MASQUE® |
Product Type | Wallplates |
Features | Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls; Unbreakable premium plastic wall plates; Won't not crack or distort during installation; Hides outdated, discolored outlets; Customize with MASQUE® Adapters; Includes screw(s) in matching finish |
Description
Masque(R) Wallplate,Non-Mtllic,3-Gang,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- M-D Sealer Outlet Plate Foam White 87916 (10124)
- Taymac Wall Plates