Shop All Wall Plates
Taymac
Masque Decorator Switch Cover-Up Wall Plates, Plastic, White
Mfr # AD50W
Zoro # G3708743
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 2.61"H x 1.29"Wx 0.07"L
- Height 2.61 in
- Length 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # AD50W
- Zoro # G3708743
- UPC # 00092326104593
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.61"H x 1.29"Wx 0.07"L |
Height | 2.61 in |
Length | 0.07 in |
Width | 1.29 in |
Dimensions | 0.07 in x 1.29 in x 2.61 in |
Details
Item | Masque Decorator Switch Cover-Up Wall Plates |
Color | White |
Material | Plastic |
Style | Rocker Switch Cover-Up |
Features | Achieve fantastic colors - MASQUE® 5000 Series adapters are easily painted or wallpapered to match or complement walls; For use with MASQUE® 5000 Series wall plates; Unbreakable premium plastic; Won't not crack or distort during installation; Hides outdated, discolored outlets and devices |
Description
Masque(R) Decorator Switch Cover-Up,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- Taymac Lighting Controls