Shop All Wall Switches
Taymac
MASQUE 5000 TOGGLE ADPTR
Mfr # 19734
Zoro # G303546523
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Size 0.967 in x 1.5 in x 4.085 in
- Height 4.085 in
- Width 3.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 19734
- Zoro # G303546523
- UPC # 30092326104358
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Size | 0.967 in x 1.5 in x 4.085 in |
Height | 4.085 in |
Width | 3.500 in |
Length | 0.967 in |
Each - Width | 3.500 in |
Dimensions | 0.967 in x 1.5 in x 4.085 in |
Details
Material | Plastic |
Color | White |
Style | Toggle Switch Cover-Up |
Collection Name | MASQUE 5000 Series |
Product Type | Wallplates |
Description
TayMac Masque 5000 White 1 gang Plastic Toggle Adapter Plate 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (208)
- LEVITON Watertight Locking Plug (28W49)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- TAYMAC WALLPLATE TOGGLE COVR 1G (19734)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Toggle (4801BGRY)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- HUBBELL ScrubShield Switch (WSS1277PW)
- Taymac Lighting Controls