Shop All Wall Plates
Taymac
Masque 1-Gang Decorator Cover, Duplex, W, PVC, White
Mfr # MW2500W
Zoro # G901109151
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Width 2.930 in
- Each - Width 2.930 in
- Collection Name MASQUE®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MW2500W
- Zoro # G901109151
- UPC # 092326100540
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 2.930 in |
Each - Width | 2.930 in |
Details
Item | Masque 1-Gang Decorator Cover,Duplex,W |
Color | White |
Material | PVC |
Collection Name | MASQUE® |
Number of Gang(s) | 1-Gang |
Application | Improve the appearance of any room in seconds, creating a designer look by covering the old outlet, not replacing it. There is no need to rewire, saving time and money. |
Series | Grounded Duplex |
Wall Plate Opening | Duplex Outlet |
Product Type | Wallplates |
Description
Masque 1-Gang Decorator Cover,Duplex,W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Black (HS374-BK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WJW-D)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- Taymac Wall Plates