Shop All Wall Plates
Taymac
Masque 1-Gang 2000 Wallplate, Duplex, Wh, Plastic, White
Mfr # MW2000W
Zoro # G501109148
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 0.305 in x 2.93 in x 4.75 in
- Width 5.250 in
- Length 0.305 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MW2000W
- Zoro # G501109148
- UPC # 092326104906
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.305 in x 2.93 in x 4.75 in |
Width | 5.250 in |
Length | 0.305 in |
Height | 4.75 in |
Dimensions | 0.305 in x 2.93 in x 4.75 in |
Each - Width | 5.250 in |
Details
Item | Masque 1-Gang 2000 Wallplate,Duplex,Wh |
Color | White |
Material | Plastic |
Number of Gang(s) | 1-Gang |
Product Type | Wallplates |
Application | Designed for home and commercial use for enhanced ascetics and durability. |
Finish Type | Textured |
Wall Plate Opening | Duplex Outlet |
Collection Name | MASQUE® |
Intertek | Yes |
Features | Achieve fantastic colors. MASQUE® 2000 Series wall plates are 100% easily painted or wallpapered to match or compliment walls; Unbreakable premium plastic wall plates; MASQUE® 2000 Series wall plates will not crack or distort during installation; MASQUE® 2000 Series wall plates provides the ability to hide outdated, discolored devices; Includes screw(s) in matching finish |
Description
Masque 1-Gang 2000 Wallplate,Duplex,Wh
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ2R)
- Taymac Wall Plates