Shop All Security & Flood Lights
Taymac
Lampholder Kit, Incandescent, 150W
Mfr # 5625-1
Zoro # G5201621
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall Or Ceiling
- Max. Voltage 120
- Housing Material Die Cast Aluminum
- Lamp Included No
- Fixture Wattage 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 5625-1
- Zoro # G5201621
- UPC # 092326112147
- Country of Origin India
- Category Security & Flood Lights
Details
Mounting | Wall Or Ceiling |
Max. Voltage | 120 |
Housing Material | Die Cast Aluminum |
Lamp Included | No |
Fixture Wattage | 150 |
Standards | UL Listed |
Socket Type | Standard Medium Base E26 |
Includes | 2 Lamp Holders and Round Lamp Holder Cover |
Item | Lampholder Kit |
Type | Incandescent |
Housing Finish | Powder Coated White |
Description
Lampholder Kit, Fixture Wattage 150, Socket Type Standard Medium Base E26, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2-in-1 Leisure Sports Camping Fan and LED Light, Hangs from Ceiling of a Tent, Battery Operated(Black) (559451GJS)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-W)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100Z)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- WESTGATE SOLF-54W-50KLED SOLAR ROADWAY/FLOOD LIGHTS (SOLF-54W-50K)
- Taymac Security & Flood Lights