Shop All Security & Flood Lights
This Product is Discontinued
Taymac
Lampholder, Incandescent, 150W (Discontinued)
Mfr # LT100Z
Zoro # G4607032
This Product is Discontinued
Key Features
- Length 3 1/3 in
- Fixture Wattage 150
- Socket Type Standard Medium Base E26
- Diameter 2.-1/3"
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # LT100Z
- Zoro # G4607032
- UPC # 092326110310
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 3 1/3 in |
Diameter | 2.-1/3" |
Details
Fixture Wattage | 150 |
Socket Type | Standard Medium Base E26 |
Housing Material | Die Cast Aluminum |
Lamp Included | No |
Max. Voltage | 120 |
Standards | UL Listed |
Mounting | 1/2"- 14NPSM |
Housing Finish | Powder Coated Bronze |
Item | Lampholder |
Type | Incandescent |
Includes | Lamp Holder |
Description
Lampholder, Fixture Wattage 150, Socket Type Standard Medium Base E26, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.