Shop All Voice & Data Outlets, Boxes, Faceplates
Taymac
In-Use Cover Combo 1-Gang - Extra Duty
Mfr # MG500GS
Zoro # G001109136
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 1.527 in
- Width 4.02 in
- Depth 3 in
- Height 6.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MG500GS
- Zoro # G001109136
- UPC # 050169965009
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.527 in |
Width | 4.02 in |
Depth | 3 in |
Height | 6.11 in |
Dimensions | 1.527 in x 4.02 in x 6.11 in |
Details
Item | In-Use Cover Combo 1-Gang - Extra Duty |
Color | Gray |
Type | CoverDeviceCoverDevice |
Cubic Capacity | 73.6866 cu.in |
Cover Type | Expandable;In-Use |
Construction | Nonmetallic |
UL Listed | Yes |
Certified Listed | UL |
Number of Gang(s) | 1-Gang |
Certified Listing File No | UL E313240 |
Nema Rating | NEMA 3R |
Application | Designed for used whenever weatherproof protection is required while a receptacle is in use. |
Features | Patented Quick-Fit keyhole mounting system allows installation in under a minute; High quality Hubbell WRTR device included; Cover expandable from 1-3 inches; Includes attached gasket and mounting hardware; Combo includes receptacle and cover; Lockable tab |
NEC | Compliant |
Description
In-Use Cover Combo 1-Gang - Extra Duty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- HUBBELL 1-Gang Single F-Type Coupler Bulkhead Molded-In Plate - F-F, Ivory (NS750I)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- Taymac Voice & Data Outlets, Boxes, Faceplates