Shop All Power Strips
Taymac
Ground Stake, Gray, Fits 1/2" Hole, 9"
Mfr # SG100S
Zoro # G3758093
product price: $4.95
/ea
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Portable
- Housing Material Die Cast Aluminum
- Height 9.59 in
- Dimensions 0.79 in L x 9.59 in H x 0.790 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # SG100S
- Zoro # G3758093
- Country of Origin China
- Category Power Strips
Dimensions
Height | 9.59 in |
Dimensions | 0.79 in L x 9.59 in H x 0.790 in W |
Length | 0.79 in |
Width | 0.790 in |
Details
Item | Ground Stake,Gray,Fits 1/2" Hole,9" |
Color | Gray |
Mounting Style | Portable |
Housing Material | Die Cast Aluminum |
Material | Die Cast Aluminum |
Features | Weatherproof |
Type | Ground Spike, Weatherproof box/cover |
Fixture Type | Portable |
Accessory Type | Weatherproof box/cover |
Description
Item Ground Stake,Gray,Fits 1/2 In. Hole,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- WELTRON 6-Outlet Black Plastic Surge Protector W/ Full 3 Lines Surge; 750 (WSP-600PLF-3BK)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- ELECTRIDUCT Flip Top MINI In-Desk Power Centers (PDC-SW-GMPT-MINI-3P2U)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- GLOBE ELECTRIC Powerstrip 3Out 2Usb Blk (78472)
- Taymac Extension Cords & Power Strips