Shop All Security & Flood Lights
Taymac
Floodlight Lampholder Kit, Incndscnt, 150W
Mfr # LT233WH
Zoro # G5201637
original price:
$27.67
11% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Fixture Wattage 150 W
- Type Incandescent
- Includes 2 Lamp Holders , Round Lamp Holder Cover and Round Box
- Socket Type Standard Medium Base E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LT233WH
- Zoro # G5201637
- UPC # 092326112154
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Surface |
Fixture Wattage | 150 W |
Type | Incandescent |
Includes | 2 Lamp Holders , Round Lamp Holder Cover and Round Box |
Socket Type | Standard Medium Base E26 |
Standards | UL Listed |
Item | Outdoor Lampholder |
Max. Voltage | 120 |
Lamp Included | No |
Housing Material | Die Cast Aluminum |
Mounting | Wall Or Ceiling |
Housing Finish | Powder Coated White |
Voltage | 120V AC |
Number of Lightheads | 2 |
Light Technology | Incandescent |
Fixture Housing Color | White |
Description
Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color White, Light Technology Incandescent, Number of Lightheads 2, Socket Type Standard Medium Base E26, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Lampholders/Roundcvr Gry (14782)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- ILC Replacement For PHILIPS 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4BEZ-1)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100Z)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- ILC Replacement For SATCO 65536R1 (65-536R1)
- Taymac Security & Flood Lights