Shop All Conduit Fittings
Taymac
Emt T Type Body, 4"
Mfr # ET400
Zoro # G3760397
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 16.299 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ET400
- Zoro # G3760397
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 16.299 in |
Width | 7.657 in |
Height | 5.591 in |
Length | 16.299 in |
Trade Size | 4 in |
Height (In.) | 5.591 in |
Dimensions | 16.299 in x 7.657 in x 5.591 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Type Body,4" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Type | T Type |
Conduit Outlet Body Style | T |
Application | For use with Emt conduit, for pulling access or to split a run into multiple directions. |
Standards | NEC Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt T Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A10P10)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- Taymac Conduit Fittings