Shop All Conduit Fittings
Taymac
Emt T Type Body, 3"
Mfr # ET300
Zoro # G3760360
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Height 4.528 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ET300
- Zoro # G3760360
- UPC # 00005016981657
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Height | 4.528 in |
Width | 5.886 in |
Length | 13.465 in |
Height (In.) | 4.528 in |
Trade Size | 3 in |
Dimensions | 13.465 in x 5.886 in x 4.528 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Type Body,3" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Standards | NEC Compliant |
Type | T Type |
Application | For use with Emt conduit, for pulling access or to split a run into multiple directions. |
Conduit Outlet Body Style | T |
Nema Rating | NEMA 3R |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Description
Emt T Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- Taymac Conduit Fittings