Shop All Conduit Fittings
Taymac
Emt T Type Body, 3-1/2"
Mfr # ET350
Zoro # G3760482
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 16.299 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ET350
- Zoro # G3760482
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 16.299 in |
Height | 5.591 in |
Width | 7.657 in |
Length | 16.299 in |
Trade Size | 3-1/2 in |
Height (In.) | 5.591 in |
Dimensions | 16.299 in x 7.657 in x 5.591 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Type Body,3-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Application | For use with Emt conduit, for pulling access or to split a run into multiple directions. |
Standards | NEC Compliant |
Type | T Type |
Conduit Outlet Body Style | T |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
NEC | Compliant |
Nema Rating | NEMA 3R |
Description
Emt T Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-20)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- Taymac Conduit Fittings