Shop All Conduit Fittings
Taymac
Emt T Type Body, 2-1/2"
Mfr # ET250
Zoro # G3760309
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ET250
- Zoro # G3760309
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Width | 5.886 in |
Height | 3.976 in |
Height (In.) | 3.976 in |
Length | 13.465 in |
Trade Size | 2-1/2 in |
Dimensions | 13.465 in x 5.886 in x 3.976 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Type Body,2-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Type | T Type |
Standards | NEC Compliant |
Conduit Outlet Body Style | T |
Application | For use with Emt conduit, for pulling access or to split a run into multiple directions. |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt T Type Body,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 20A, 250V AC, 200A at 250V AC, 5 PK (AGX-20)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (223)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Ll Type Body, 3" (ELL300)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- Taymac Conduit Fittings