Shop All Conduit Fittings
Taymac
Emt T Assembly, 3"
Mfr # EAT300
Zoro # G3760202
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Removable Cover
- Width 5.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EAT300
- Zoro # G3760202
- UPC # 50169816479
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Width | 5.886 in |
Height | 4.843 in |
Height (In.) | 4.843 in |
Length | 13.465 in |
Trade Size | 3 in |
Dimensions | 13.465 in x 5.886 in x 4.843 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Assembly,3" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Standards | NEC Compliant |
Type | T Type |
Conduit Outlet Body Style | T |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
NEC | Compliant |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Description
Emt T Assembly,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- KLEIN TOOLS Wire Pick (VDV327-103)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- Taymac Conduit Fittings