Shop All Conduit Fittings
Taymac
Emt T Assembly, 2-1/2"
Mfr # EAT250
Zoro # G3760281
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Removable Cover
- Width 5.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EAT250
- Zoro # G3760281
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Width | 5.886 in |
Height | 4.291 in |
Height (In.) | 4.291 in |
Trade Size | 2-1/2 in |
Length | 13.465 in |
Dimensions | 13.465 in x 5.886 in x 4.291 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Assembly,2-1/2" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Conduit Outlet Body Style | T |
Type | T Type |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
NEC | Compliant |
Nema Rating | NEMA 3R |
Description
Emt T Assembly,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- GENERAL ELECTRIC Load Center, 8 Spaces, 125A (32794)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXGJH-112)
- Taymac Conduit Fittings