Shop All Conduit Fittings
Taymac
Emt Lr Type Body, 4"
Mfr # ELR400
Zoro # G3760263
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELR400
- Zoro # G3760263
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Width | 7.657 in |
Height | 5.591 in |
Trade Size | 4 in |
Height (In.) | 5.591 in |
Length | 15.65 in |
Dimensions | 15.65 in x 7.657 in x 5.591 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Type Body,4" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Standards | NEC Compliant |
Conduit Outlet Body Style | LR |
Type | LR Type |
NEC | Compliant |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Description
Emt Lr Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- Taymac Conduit Fittings