Shop All Conduit Fittings
Taymac
Emt Lr Type Body, 3"
Mfr # ELR300
Zoro # G3760169
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELR300
- Zoro # G3760169
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 5.886 in |
Height | 4.528 in |
Height (In.) | 4.528 in |
Length | 12.835 in |
Trade Size | 3 in |
Dimensions | 12.835 in x 5.886 in x 4.528 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Type Body,3" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Type | LR Type |
Standards | NEC Compliant |
Conduit Outlet Body Style | LR |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
NEC | Compliant |
Conduit Type | EMT |
Description
Emt Lr Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- Taymac Conduit Fittings