Shop All Conduit Fittings
Taymac
Emt Lr Assembly, 4"
Mfr # EALR400
Zoro # G3760178
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Removable Cover
- Width 7.657 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALR400
- Zoro # G3760178
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Width | 7.657 in |
Height | 5.906 in |
Height (In.) | 5.906 in |
Trade Size | 4 in |
Length | 15.65 in |
Dimensions | 15.65 in x 7.657 in x 5.906 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Assembly,4" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Type | LR Type |
Conduit Outlet Body Style | LR |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
NEC | Compliant |
Conduit Type | EMT |
Description
Emt Lr Assembly,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- Taymac Conduit Fittings