Shop All Conduit Fittings
Taymac
Emt Lr Assembly, 3"
Mfr # EALR300
Zoro # G3760062
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Removable Cover
- Width 5.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALR300
- Zoro # G3760062
- UPC # 50169816271
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 5.886 in |
Height | 4.843 in |
Length | 12.835 in |
Height (In.) | 4.843 in |
Trade Size | 3 in |
Dimensions | 12.835 in x 5.886 in x 4.843 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Assembly,3" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Type | LR Type |
Standards | NEC Compliant |
Conduit Outlet Body Style | LR |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
NEC | Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Description
Emt Lr Assembly,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 198 ft, None Insulation (10674003)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C10T)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Ll Type Body, 3" (ELL300)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- Taymac Conduit Fittings