Shop All Conduit Fittings
Taymac
Emt Lr Assembly, 3-1/2"
Mfr # EALR350
Zoro # G3760099
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Removable Cover
- Width 7.657 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALR350
- Zoro # G3760099
- UPC # 50169816288
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Width | 7.657 in |
Height | 5.906 in |
Length | 15.65 in |
Height (In.) | 5.906 in |
Trade Size | 3-1/2 in |
Dimensions | 15.65 in x 7.657 in x 5.906 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Assembly,3-1/2" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Type | LR Type |
Conduit Outlet Body Style | LR |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt Lr Assembly,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Flex Conduit Connector (2283)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 4In (UNY400R-A)
- Taymac Conduit Fittings