Shop All Conduit Fittings
Taymac
Emt Lr Assembly, 2-1/2"
Mfr # EALR250
Zoro # G3760053
original price:
$100.88
37% off
new price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALR250
- Zoro # G3760053
- UPC # 50169816264
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Height | 4.291 in |
Width | 5.886 in |
Length | 12.835 in |
Height (In.) | 4.291 in |
Trade Size | 2-1/2 in |
Dimensions | 12.835 in x 5.886 in x 4.291 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Assembly,2-1/2" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Type | LR Type |
Standards | NEC Compliant |
Conduit Outlet Body Style | LR |
NEC | Compliant |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Description
Emt Lr Assembly,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- Taymac Conduit Fittings