Shop All Conduit Fittings
Taymac
Emt Ll Type Body, 2"
Mfr # ELL200
Zoro # G3759898
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 10.051 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
- Height 3.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELL200
- Zoro # G3759898
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10.051 in |
Height | 3.406 in |
Width | 4.272 in |
Trade Size | 2 in |
Height (In.) | 3.406 in |
Length | 10.051 in |
Dimensions | 10.051 in x 4.272 in x 3.406 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Type Body,2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Type | LL Type |
Conduit Outlet Body Style | LL |
Conduit Type | EMT |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Description
Emt Ll Type Body,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- Taymac Conduit Fittings