Shop All Conduit Fittings
Taymac
Emt Ll Type Body, 1/2"
Mfr # ELL050
Zoro # G3759922
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 4.311 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
- Height 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ELL050
- Zoro # G3759922
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4.311 in |
Height | 1.358 in |
Width | 2.028 in |
Length | 4.311 in |
Trade Size | 1/2 in |
Height (In.) | 1.358 in |
Dimensions | 4.311 in x 2.028 in x 1.358 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Type Body,1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Outlet Body Style | LL |
Type | LL Type |
Standards | NEC Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Description
Emt Ll Type Body,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- EATON BUSSMANN Recept Fused F/Box (BP/SRU)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- Taymac Conduit Fittings